TURBOTORCH MAP-Pro & Propane Torch Tip (Torch Gas)

Sebelum PPN:
Rp3.099.900 - Rp6.199.900
Spesifikasi
Connection TypeQuick Connect
Flame TypeSwirl
Tip TypeSingle Barrel

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These replacement tips are compatible with Turbotorch extended-reach hose torches.
Feature
Soldering Tip Self Lighting Flame Type Swirl Connection Type Quick Connect Ignition Type Trigger-Start Tip Manufacturer Model Number PL-3T Tip Size 3/8 in Compatible Torch Manufacturer Part Number H-4 Silver Braze Size (MAP-Pro Maximum) 1/2 in Soft Solder Size (MAP-Pro Maximum) 1 1/2 in Silver Braze Size (Propane Maximum) 1/2 in Soft Solder Size (Propane Maximum) 1 in Tip Series Proline Tip Type Single Barrel Compatible Fuel Type MAP/Pro Propane Application Brazing Soldering

Ulasan Produk

Tidak ada ulasan