UNIWELD MAP-Pro & Propane Torch (Torch Gas)

Sebelum PPN:
Rp999.900 - Rp3.499.900
Spesifikasi
UNSPSC23171517
Compatible Fuel Cylinder Size (oz)14.1, 16
For Fuel TypeMAP-ProPropane
Handle StyleTorch Head Only
Ignition TypeExternal Lighter
Inlet Connection GenderFemale
Inlet Connection Size (in)1-20
Inlet Connection TypeUNEF
Product TypeHand Torch
Torch SeriesUNITORCH

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Precision hand torches produce an adjustable, wide-pencil flame for detailed work. They are often used for simple small to medium diameter soldering and thawing and heating small surfaces.
Feature
Torch Head Flame Type Pencil For Fuel Type MAP-Pro Propane Compatible Fuel Cylinder Size 14.1 oz 16 oz Ignition Type External Lighter Flame Adjustment Adjustable Flame Tip Type Fixed Tip Soft Solder Size (Propane Maximum) 7/8 in Silver Braze Size (Propane Maximum) 3/8 in Soft Solder Size (MAP-Pro Maximum) 1 in Silver Braze Size (MAP-Pro Maximum) 5/8 in Heating Capacity (MAP-Pro) 2 600 BtuH Heating Capacity (Propane) 2 600 BtuH Inlet Connection Gender Female

Ulasan Produk

Tidak ada ulasan