TURBOTORCH MAP-Pro & Propane Torch (Torch Gas)

Sebelum PPN:
Rp2.099.900 - Rp12.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High-output hand torches have a swivel head for use in confined areas. These torches are pressure regulated for consistency in inverted positions and are often used for auto repair and large diameter soldering and heat-treating applications.
Feature
Hand Torch Flame Type Swirl For Fuel Type MAP-Pro Propane Compatible Fuel Cylinder Size 14.1 oz 16 oz Ignition Type Trigger-Start Flame Adjustment Preset Flame Tip Type 180 Degrees Swivel Soft Solder Size (Propane Maximum) 2 1/2 in Silver Braze Size (Propane Maximum) 3/4 in Soft Solder Size (MAP-Pro Maximum) 2 1/2 in Silver Braze Size (MAP-Pro Maximum) 7/8 in Heating Capacity (MAP-Pro) 13 536 BtuH Heating Capacity (Propane) 12 917 BtuH Product Type Hand Torch

Ulasan Produk

Tidak ada ulasan

Halaman Terkait