FLAME ENGINEERING MAP-Pro & Propane Torch (Torch Gas)

Sebelum PPN:
Rp3.799.900
Spesifikasi
UNSPSC23171517
Compatible Fuel Cylinder Size (lbs)20
Flame AdjustmentAdjustable Flame
Flame TypeWide Brush Flame
For Fuel TypePropane
Heating Capacity (MAP-Pro) (BtuH)50000
Heating Capacity (Propane) (BtuH)50000
Ignition TypeExternal Lighter
Includes10 ft Hose; Excess Flow P.O.L. Fitting; Flame Adjusting Needle Valve; Pipe Thread Sealant; Regulator; Spark Lighter With (5) Flints; Torch Stand; Vapor Hand Torch With Plastic Grip
Inlet Connection GenderMale
Inlet Connection Size1/4
Inlet Connection TypeNPT
Manufacturer Part NumberHT 1-1/2-10CR
Maximum Flame Temperature (Propane) (°F)2050
Product TypeOutdoor Torch Kit
Tip AdjustmentFixed Tip
Torch SeriesRed Dragon

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Medium-capacity torches produce an adjustable flame for repairing road surfaces, removing paint, burning brush and weeds, melting snow and ice, and melting tar and asphalt. They use propane cylinders for fuel.
Feature
Torch Kit Flame Type Wide Brush Flame For Fuel Type Propane Compatible Fuel Cylinder Size 20 lb Ignition Type External Lighter Flame Adjustment Adjustable Flame Tip Type Fixed Tip Heating Capacity (MAP-Pro) 50 000 BtuH Heating Capacity (Propane) 50 000 BtuH Inlet Connection Gender Male Inlet Thread Direction Left Hand Inlet Connection Size 1/4 in Inlet Connection Type NPT Product Type Outdoor Torch Kit Torch Series Red Dragon Maximum Flame Temperature (Propane) 2 050 Degrees F

Ulasan Produk

Tidak ada ulasan

Halaman Terkait