COX Manual Caulking Gun (Tembakan Lem Sealant)

Sebelum PPN:
Rp989.900 - Rp1.399.900
Spesifikasi
UNSPSC24122006
Barrel MaterialsSteel
For Container Size (oz)10
For Container TypeCartridge
Frame StyleRevolving Half Barrel
Grip StyleComfort
Plunger TypeSmooth Rod

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Cartridges of sealant fit into the barrel of these manual caulk guns. The guns press their plunger against the end of the cartridge and squeeze sealant through the cartridge nozzle. They require less frequent cleaning than bulk or sausage pack guns because the cartridge minimizes contact between the sealant and the gun.
Feature
Caulk Gun Thrust Ratio 18 1 For Container Size 10 oz Barrel Materials Steel Frame Style Revolving Half Barrel Grip Style Comfort Material Metal Plunger Type Smooth Rod Product Type Caulk Gun For Container Type Cartridge

Ulasan Produk

Tidak ada ulasan

Halaman Terkait