BESSEY Magnetic Welding Square (Siku Las Magnet)

Sebelum PPN:
Rp749.900
Spesifikasi
UNSPSC27111803
Center Hole Diameter1/4
ColorBlack; Gray
Housing MaterialSteel
Magnet MaterialRare Earth
Manufacturer Part NumberWMS-5
Maximum Pull (lbs)112
Number of Angles2
Overall Height (in)0.8
Overall Length (in)3.8
Overall Width (in)4.4
Plate Thickness (in)0.75
Positioner TypeMagnetic Welding Square
Positioning Angles (°)45; 90
Switchable On/OffNot Switchable

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These welding magnets have 45° and 90° edges that accurately hold two workpieces at either angle. The magnet is rotated to achieve each angle.
Feature
Magnetic Welding Square Maximum Pull 112 lb Overall Height 0.8 in Overall Length 3.8 in Overall Width 4.4 in Positioning Angles 45 Degrees 90 Degrees Switchable On/Off Not Switchable Number of Angles 2 Center Hole Diameter 1/4 in Housing Material Steel Magnet Material Rare Earth Plate Thickness 0.75 in Positioner Color Black Gray Positioner Type Magnetic Welding Square

Ulasan Produk

Tidak ada ulasan