MAG-MATE Magnetic Welding Angle

Sebelum PPN:
Rp8.499.900
Spesifikasi
UNSPSC27111803
ColorRed
FeaturesReversible for Inside or Outside Hold; Slots Allowing for Quick-Slide Adjustment
For Use OnFlat or Round Steel or Cast Iron
Housing MaterialSteel
Magnet MaterialRare Earth
Manufacturer Part NumberWSF0150R
Maximum Pull (lbs)150
Number of Angles1
Overall Height (in)8.3
Overall Length (in)8.3
Overall Width (in)2.9
Plate Thickness (in)2.88
Positioner TypeMagnetic Welding Angle
Positioning Angles (°)90
Stability Temperature (°F)180
Switchable On/OffSwitchable

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Switchable and adjustable 90° welding magnets have slots to position magnets at different locations along their length to accommodate materials of various shape and size. They have switches that turn the magnetic field on and off for easy adjustment when in the off position. When turned on, the magnetic field activates and holds all workpieces securely in place. Magnets won't stick to surfaces when turned off, making them easier to store and transport.
Feature
Magnetic Welding Angle Maximum Pull 150 lb Overall Height 8.3 in Overall Length 8.3 in Overall Width 2.9 in Positioning Angles 90 Degrees Switchable On/Off Switchable Number of Angles 1 Features Reversible for Inside or Outside Hold Slots Allowing for Quick-Slide Adjustment For Use On Flat or Round Steel or Cast Iron Housing Material Steel Magnet Material Rare Earth Plate Thickness 2.88 in Positioner Color Red Positioner Type Magnetic Welding Angle

Ulasan Produk

Tidak ada ulasan