NU-CALGON Hybrid Caulking Strip, Cord & Compound (Lem Dempul)

Sebelum PPN:
Rp529.900 - Rp569.900
Spesifikasi
UNSPSC31201606
ApplicationDuct
ColorWhite
Compatible MaterialGlass; Masonry; Metal; Plastic; Rubber; Wood
Container TypeBox
EnvironmentIndoor/Outdoor
Flash Point Temperature (°F)Greater than 450
Maximum Application Temperature (°F)350
Maximum Performance Temperature (°F)350
Minimum Application Temperature (°F)-20
Minimum Performance Temperature (°F)-20
Resistance PropertiesCrack Resistant; Mildew Resistant; Mold Resistant; Nonhardening; Nonsagging; Nonshrinking; Stain Resistant; Ultraviolet Resistant; Waterproof

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These hybrid caulking compounds press into gaps by hand without the use of tools to seal out air and moisture. Also called slugs, they are often used for quick sealing needs in duct work or tube connections in HVAC and refrigeration applications.
Feature
Caulking Compound Color White Application Duct Container Size 32 oz Container Type Box Resistance Properties Crack Resistant Mildew Resistant Mold Resistant Nonhardening Nonsagging Nonshrinking Stain Resistant Ultraviolet Resistant Waterproof Sealant Properties Flexible Vapor Proof Elongation 500 Percent Full Cure Time Not Applicable Maximum Performance Temperature 350 Degrees F Minimum Performance Temperature -20 Degrees F Working Time Not Applicable

Ulasan Produk

Tidak ada ulasan

Halaman Terkait