Harris Harris-Style Torch Welding & Brazing Tip (Mata Las Potong)

Sebelum PPN:
Rp979.900 - Rp999.900
Spesifikasi
UNSPSC23171535
Compatible ManufacturerHarris
Tip Series1390

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Separable welding and brazing tips are interchangeable and paired with a compatible tip tube to create a complete nozzle. The nozzle is then paired with a compatible Harris-style torch handle and mixer. They are commonly used for production brazing, HVAC applications, and general maintenance.
Feature
Brazing Tip Compatible Fuel Type Natural Gas Propane Propylene Tip Series 1390 Compatible Torch Series 15-5 18-5 19-6 43-2 50-10 V-315C VH31 Tip Size 2N Compatible Manufacturer Harris Compatible Tip Mixer Manufacturer Model Number B-15-3 B-15-3F E-43 H-16-E H-16-S V-W Application Brazing Heating Compatible Torch Manufacturer Part Number 15-5 18-5 19-6 19-6A 43-2 50-10 V-315C VH31 Material Tellurium Copper Thread Size 3/8 in -24 Tip Design Separable Tip

Ulasan Produk

Tidak ada ulasan