AMERICAN TORCH TIP Harris-Style Torch Cutting Tip

Sebelum PPN:
Rp409.900 - Rp3.699.900
Spesifikasi
UNSPSC23171535
Compatible ManufacturerHarris

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These general purpose tips feature a medium preheat setting for cutting most clean steel. They are commonly used for both hand and machine torch cutting in industrial and light fabrication as well as repair and maintenance applications.
Feature
Cutting Tip Compatible Fuel Type Natural Gas Propane For Torch Type Handheld Machine Tip Series 6290-NFF Tip Size 6 Tip Design Two Piece Minimum Cutting Thickness 10 in Maximum Cutting Thickness 12 in Compatible Cutting Torch Series 42-4E 42-4F 62-5E 62-5F 62-5SSF Compatible Cutting Attachment 39-3F 49-3AF 49-3F 72-3 73-3 Compatible Manufacturer Harris Application Demolition Maintenance Compatible Torch Grainger Part Number 3WU26 5KX63 5KX65

Ulasan Produk

Tidak ada ulasan