MAGSWITCH Magnetic Hand Lifter (Pengangkat Magnetik)

Sebelum PPN:
Rp7.199.900 - Rp28.999.900
Spesifikasi
UNSPSC23171511
For Use OnFlat and Round Surface
Housing MaterialSteel
Positioner ColorYellow
Positioner TypeHand Lifter
Stability Temperature (°F)176
Switchable On/OffSwitchable

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Hand Lifter Maximum Pull 235 lb Overall Height 4.1 in Overall Length 6.9 in Overall Width 4.9 in Switchable On/Off Switchable Number of Angles 1 Features Does Not Use an Electrical Power Source Lightweight and Easy to Use Magnet Stays Clean Magnet Turns Completely On and Off For Use On Flat and Round Surface Handle Type No Handle Housing Material Steel Plate Thickness 0.19 in Positioner Color Yellow Positioner Type Hand Lifter Stability Temperature 176 Degrees F

Ulasan Produk

Tidak ada ulasan