TWECO General Purpose MIG Gun (Stang Las MIG)

Sebelum PPN:
Rp9.999.900 - Rp14.999.900
Spesifikasi
Cooling MethodAir-Cooled
Handle TypeCurved
MIG Gun TypeAir-Cooled
Max. Wire Dia. (in)0.045
Maximum Wire Feed Speed (in/minute)1000
Neck Tube Angle (°)60
Neck Tube MaterialMetal
Neck Tube RadiusMedium
Neck Tube TypeFixed
Trigger TypeStandard
Wire Feed TypePush

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Tweco general purpose MIG guns are cooled by ambient air and shielding gas during welding tasks. The guns hold consumable electrode wire and connect to a MIG welder to deliver current to the wire and create an arc between the wire and a metal workpiece. Welding operators use the guns to control the position of the wire during welding.
Feature
MIG Gun MIG Gun Type Air-Cooled Cooling Method Air-Cooled Series WeldSkill WM 400 Maximum Current 400 A Duty Cycle 60 Percent For Gas Type CO2 (Carbon Dioxide) Maximum Wire Diameter 0.045 in Cable Length 15 ft For Rear Connection Type Miller-Compatible Handle Type Curved Trigger Type Standard Neck Tube Type Fixed Neck Tube Angle 60 Degrees For Wire Type Aluminum Solid Model WM400M-15-3545 Tip Series WS14 Welding Processes MIG Welding (GMAW)

Ulasan Produk

Tidak ada ulasan