MILLER ELECTRIC General Purpose MIG Gun (Stang Las MIG)

Sebelum PPN:
Rp21.999.900
Spesifikasi
UNSPSC23171508
Connection TypeMiller-Compatible
Contact Tip SeriesAccuLock MDX
Cooling MethodAir-Cooled
Duty Cycle (%)60; 100
Enhanced ProcessPulsed MIG (GMAW-P)
FeaturesDurable and Comfortable Handle; Long Life Consumables; Pulse Welding Capable
For Gas TypeCO2 (Carbon Dioxide)Mixed Gas
For Welder ModelMDX-250
For Welder SeriesMDX Series
For Wire TypeFlux-CoredSolid
Gas Diffuser NumberD-M250
Handle TypeStraight
IncludesAcculock MDX Consumables; Welding Gun; Wire
Liner SeriesAccuLock MDX
MIG Gun SeriesMDX-250
MIG Gun TypeAir-Cooled
Maximum Amperage (A)250
Neck Tube Angle (°)50
Neck Tube MaterialAluminium
Neck Tube TypeFixed
Nozzle SeriesAccuLock MDX
ProcessFlux-Cored Welding (FCAW); MIG Welding (GMAW)
Trigger TypeStandard
Weight (lbs)3
Wire Feed TypePush

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Miller general purpose MIG guns are cooled by ambient air and shielding gas during welding tasks. The guns hold consumable electrode wire and connect to a MIG welder to deliver current to the wire and create an arc between the wire and a metal workpiece. Welding operators use the guns to control the position of the wire during welding.
Feature
MIG Gun MIG Gun Type Air-Cooled Cooling Method Air-Cooled Series MDX-250 Maximum Current 250 A Duty Cycle 60 Percent 100 Percent For Gas Type CO2 (Carbon Dioxide) Mixed Gas Maximum Wire Diameter 0.035 in Cable Length 15 ft For Rear Connection Type Miller-Compatible Handle Type Straight Trigger Type Standard Neck Tube Type Fixed Neck Tube Angle 50 Degrees For Wire Type Flux-Cored Solid Model 1770037 Tip Series AccuLock MDX

Ulasan Produk

Tidak ada ulasan