BERNARD General Purpose Air-Cooled MIG Gun (Stang Las MIG)

Sebelum PPN:
Rp19.999.900 - Rp22.999.900
Spesifikasi
UNSPSC23171508
Cable Length (ft)15
Connection TypeMiller-Compatible
Contact Tip SeriesCenterfire
Cooling MethodAir-Cooled
FeaturesDouble Life MIG Gun System; High Performance Consumables; Unicable Design
Gas Diffuser NumberDS-1
Handle TypeCurved
IncludesContact Tip; Diffuser; Liner; Nozzle; Power Pin
MIG Gun SeriesBTB-B Series
MIG Gun TypeAir-Cooled
Neck Tube Angle (°)45
Neck Tube MaterialAluminium
Neck Tube TypeRotatable
Nozzle SeriesCenterfire
ProcessMIG Welding (GMAW)
Trigger TypeStandard
Wire Feed TypePush

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Bernard general purpose MIG guns are cooled by ambient air and shielding gas during welding tasks. The guns hold consumable electrode wire and connect to a MIG welder to deliver current to the wire and create an arc between the wire and a metal workpiece. Welding operators use the guns to control the position of the wire during welding.
Feature
MIG Gun MIG Gun Type Air-Cooled Cooling Method Air-Cooled Series BTB-B Series Maximum Current 200 A Duty Cycle 100 Percent For Gas Type CO2 (Carbon Dioxide) Maximum Wire Diameter 0.063 in Cable Length 15 ft For Rear Connection Type Miller-Compatible Handle Type Curved Trigger Type Standard Neck Tube Type Rotatable Neck Tube Angle 45 Degrees Model Q2015AB8CMC Tip Series Centerfire Welding Processes MIG Welding (GMAW) Application Flux Cored Arc Welding MIG Welding

Ulasan Produk

Tidak ada ulasan