SAFTCART Gas Cylinder Collar Guard (Dudukan Tabung Gas)

Sebelum PPN:
Rp2.599.900
Spesifikasi
UNSPSC24101504
ColorHigh-Visibility Red
Dimensions HxDia (in)5-1/2x6.88
Outside Diameter (in)6.88
Overall Height5-1/2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Gas collar guards protect parts from damage. They have large openings for accessing the gas cylinder valve and valve handle and are red for extra visibility.
Feature
Cylinder Collar Color High-Visibility Red For Cylinder Thread Size 3 1/8 in Outside Diameter 6.88 in Overall Height 5 1/2 in Features Large Openings Provide Safe Damage Preventing Access to the Valve and Valve Handle For Use With 3-1/8 in Cylinder Thread Size Material Steel

Ulasan Produk

Tidak ada ulasan