TROEMNER Gas Cylinder Bracket & Stand (Dudukan Tabung Gas)

Sebelum PPN:
Rp2.099.900
Spesifikasi
UNSPSC24101504
ColorBlack
Cylinder Securing MechanismChain with Safety Clip, Strap with Cinch Buckle
For Maximum Cylinder Diameter (in)14
For Minimum Cylinder Diameter (in)4
Manufacturer Part Number972038 NO MESSAGE
MaterialCast Aluminium
Mounting LocationBench
Number of Cylinders Held1
Overall Depth3-1/4
Overall Height5-1/4
Overall Width6-1/2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Bench- and table-mounted clamps provide an alternative to hold and secure cylinders when wall-mounting systems are not available to attach brackets.
Feature
Bench Bracket Number of Cylinders Held 1 Compatible Cylinder Diameter (Maximum) 14 in Compatible Cylinder Diameter (Minimum) 4 in Cylinder Securing Mechanism Chain with Safety Clip Strap with Cinch Buckle Bracket Material Cast Aluminum Overall Width 6 1/2 in Overall Height 5 1/4 in Overall Depth 3 1/4 in Color Black Mounting Location Bench

Ulasan Produk

Tidak ada ulasan