SAFTCART Gas Cylinder Bracket & Stand (Dudukan Tabung Gas)

Sebelum PPN:
Rp2.799.900 - Rp3.499.900
Spesifikasi
UNSPSC24101504
Cylinder Securing MechanismStrap with Cinch Buckle
For Maximum Cylinder Diameter (in)10
For Minimum Cylinder Diameter9-1/2
MaterialIron
Mounting LocationWall
Overall Depth6-1/2
Overall Height (in)3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These floor-mounted stands have a wide base to hold and secure cylinders.
Feature
Single Cylinder Stand Number of Cylinders Held 1 Compatible Cylinder Diameter (Minimum) 9 1/2 in Material Steel Overall Height 36 in Overall Width 18 in Overall Depth 9 1/2 in Standards OSHA Mounting Location Floor Color Green For Use With High-Pressure Cylinder Includes Chain Mobility Stationary

Ulasan Produk

Tidak ada ulasan