OHAUS Gas Cylinder Bracket & Stand (Dudukan Tabung Gas)

Sebelum PPN:
Rp2.399.900 - Rp3.699.900
Spesifikasi
ColorGray
For Maximum Cylinder Diameter (in)14
For Minimum Cylinder Diameter (in)4
MaterialCast Aluminium
Number of Cylinders Held1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These wall-mounted brackets are used with chains, clips, or straps to secure high-pressure cylinders in facilities.
Feature
Gas Cylinder Wall Bracket Number of Cylinders Held 1 Compatible Cylinder Diameter (Maximum) 14 in Compatible Cylinder Diameter (Minimum) 4 in Cylinder Securing Mechanism Chain with Safety Clip Safety Message Strap with Cinch Buckle Bracket Material Cast Aluminum Overall Width 8 7/64 in Overall Height 4 5/8 in Overall Depth 1 7/8 in Color Gray Mounting Location Wall For Use With Gas Cylinder

Ulasan Produk

Tidak ada ulasan