ARCAIR Exothermic Cutting Rod

Sebelum PPN:
Rp8.399.900 - Rp14.999.900
Spesifikasi
UNSPSC23171515
ApplicationBridge Construction; Industrial and General Fabrication; Mining; Repair and Maintenance; Steel Erectors
FeaturesCutting Rod Sustains the Burn Without Constant Electrical Power Once Ignited; One Piece Patented Construction Maintains the Balance Necessary to Sustain the Exothermic Reaction
For Material TypeSteel
ProcessAir Carbon Arc Cutting and Gouging (CAC-A)
SeriesSlice

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Exothermic Cutting Rod Finish/Coating Uncoated Material Carbon Steel Outside Diameter 3/8 in Overall Length 36 in Welding Processes Air Carbon Arc Cutting and Gouging (CAC-A) Application Bridge Construction Industrial and General Fabrication Mining Repair and Maintenance Steel Erectors Container Type Box Core Material Flux

Ulasan Produk

Tidak ada ulasan

Halaman Terkait