VIBRA-TITE Epoxy Structural Adhesive (Epoksi Tembak Dua Komponen)

Sebelum PPN:
Rp5.199.900
Spesifikasi
UNSPSC13111001
Alternate Product NameVibra-Tite 905 Quick Cure 2 Part Epoxy
Application MethodTwo-Part Dispenser with Static Mixer
Brand & SeriesVIBRA-TITE 905
Compatible ApplicatorD050R01; D400RVA; D400RVP
Compatible Applicator (Grainger Part Number)793JP6
Compatible Mixer TipM050EP01; M400EP01
Container TypeDual-Cartridge
Coverage (sq in)980
Cured ColorClear
FeaturesCasting Can Survive Harsh Chemical Exposure; Chemical Resistant; Cures Without Shrinking; Easy Mix Ratio; Fast-Setting; Impact Resistant
Full Cure Time (hour)24
Functional Cure (minute)6
Hardener Volume (ml)25
Hardness at Full Cure85 Shore D
Included ComponentsResin and Hardener
Interior/ExteriorInterior/Exterior
Low OdorNo
Marine GradeYes
Materials BondedCeramic; Concrete; Glass; Masonry; Metal; Wood
Maximum Application Temperature (°F)90
Maximum Performance Temperature (°F)250
Maximum Viscosity (cps)12000
Minimum Performance Temperature (°F)-20
Minimum Viscosity (cps)10000
Mixing Ratio1:1
Non-SaggingNo
Peel Strength (lbs/inch)3
Primary ApplicationsGeneral Purpose
Resin ColorClear
Resin TypeEpoxy
Resin Volume (ml)25
Series905
Shear Strength (psi)1000
Tensile Strength (psi)3900
Total Volume (ml)50
VOC Content Weight (g/L)0
VOC Content Weight Percentage (%)0
Water ResistanceWater-Resistant
Working Time (minute)6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Epoxy adhesives come in a dual-cartridge container to keep the base resin and the activating agent separate. They must be used with a compatible manual applicator and mixing nozzle. The applicator dispenses the base resin and activating agent simultaneously, at the appropriate ratio, through the mixing nozzle.
Feature
Epoxy Adhesive Compatible Applicator D050R01 D400RVA D400RVP Compatible Mixer Tip M050EP01 M400EP01 Container Type Dual-Cartridge Coverage 980 sq in Cured Color Clear Features Casting Can Survive Harsh Chemical Exposure Cures Without Shrinking Easy Mix Ratio Chemical Resistant Fast-Setting Impact Resistant Hardener Volume 25 mL Included Components Resin and Hardener Interior/Exterior Interior/Exterior Low Odor No Marine Grade Yes

Ulasan Produk

Tidak ada ulasan