JB INDUSTRIES Epoxy Structural Adhesive (Lem Epoksi Dua Komponen)

Sebelum PPN:
Rp829.900
Spesifikasi
UNSPSC13111001
Alternate Product NameHeat-Seal Stik
Brand & SeriesJB INDUSTRIES Heat-Seal Stik
Container TypeStick
Cured ColorGreen
FeaturesWorks On R410A Based Systems
Full Cure Time (s)90
Interior/ExteriorInterior/Exterior
Low OdorYes
Marine GradeNo
Materials BondedAluminium, Ceramic, Copper, Glass
Maximum Application Temperature (°F)150
Maximum Performance Temperature (°F)150
Non-SaggingYes
Primary ApplicationsHVAC
Resin TypeEpoxy
SeriesHeat-Seal Stik
StandardsNSF
Tensile Strength (psi)450
Total Volume (fl oz)0.375
VOC Content Weight Percentage (%)0
Water ResistanceNot Water-Resistant

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Epoxy Adhesive Container Type Stick Cured Color Green Features Works On R410A Based Systems Included Components Not Applicable Interior/Exterior Interior/Exterior Low Odor Yes Marine Grade No Materials Bonded Aluminum Ceramic Copper Glass VOC Content Weight Percentage 0 Percent Water Resistance Not Water-Resistant Maximum Application Temperature 150 Degrees F Maximum Performance Temperature 150 Degrees F Resin Type Epoxy

Ulasan Produk

Tidak ada ulasan