METCAL Electric Corded Soldering Iron

Sebelum PPN:
Rp6.099.900
Spesifikasi
UNSPSC23171507
Compatible StationMX-500AV; MX-5210; MX-5211; MX-5241; MX-5251
Compatible Tip SeriesSMTC; STTC
ESD SafeYes
FeaturesAdvanced Hand-piece
Included Tip Manufacturer Model NumberMX
Includes(2) GripsCartridge Removal Pad
Manufacturer Part NumberMX-H1-AV
Maximum Operating Temperature (°F)104
Maximum Power Consumption (W)80
Minimum Operating Temperature (°F)50
Operating Voltage (V)110
Plug TypeStation Connector
Product TypeSoldering Iron
SeriesMX
StandardsCE

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Pencil-style soldering irons are used with compatible stations that allow greater control over set-temperature memory, lockout, and overall temperature.
Feature
Soldering Iron Compatible Station MX-500AV MX-5210 MX-5211 MX-5241 MX-5251 Power Consumption (Maximum) 80 W Operating Temperature (Maximum) 104 Degrees F Operating Temperature (Minimum) 50 Degrees F Operating Voltage 110V ESD Safe Yes Plug Type Station Connector Series MX Product Type Soldering Iron Includes (2) Grips Cartridge Removal Pad Includes Heating Element No Number of Tips Included 0 Application Soldering Compatible Tip Series SMTC STTC Features Advanced Hand-piece

Ulasan Produk

Tidak ada ulasan