AMERICAN BEAUTY Electric Corded Soldering Iron (Solder Listrik)

Sebelum PPN:
Rp2.299.900 - Rp11.999.900
Spesifikasi
UNSPSC23171507
Operating Voltage (V AC)110 to 120
Plug TypeThree Prong
StandardsCE; IEC 60335-1, Edition 5.1, 2013-12; IEC 60335-2-45, Edition 3.2, 2012-01; RoHS; WEEE
Temperature ControlFixed
Time to Maximum Temperature (minute)5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These pencil-style soldering irons operate on low wattages and output temperatures and are often used for soldering circuit boards or light electrical jobs requiring minimal heat. They plug into standard wall outlets for their power supply.
Feature
Soldering Iron Compatible Station V3700 (5ZHA6) Power Consumption (Maximum) 75 W Tool Length 12 1/4 in Operating Temperature (Maximum) 1 000 Degrees F Tip Type Diamond Tip Width 0.03 in Time to Maximum Temperature 5 min Temperature Adjustment Fixed Operating Voltage 110 to 120V AC ESD Safe No Plug Type Three Prong Series 3125 Product Type Soldering Iron Includes Stand Includes Heating Element Yes Number of Tips Included 1 Application Finishing Soldering

Ulasan Produk

Tidak ada ulasan