Weller Desoldering Pump

Sebelum PPN:
Rp939.900
Spesifikasi
UNSPSC23171532
Actuation TypeSpring-Loaded Plunger
ESD SafeYes
Manufacturer Part Number7874B
Overall Length11-1/4
Pump Capacity (fl oz)1
Tip Inside Diameter (in)0.125
Tip Outside Diameter (in)0.25

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These compact, hand-powered units deliver high-pressure suction that removes solder from circuit boards.
Feature
Desoldering Pump Actuation Type Spring-Loaded Plunger Pump Capacity 1 fl oz Tip Inside Diameter 0.125 in Tip Outside Diameter 0.25 in ESD Safe Yes Color Blue/Black Features Facilitates Accurate Printed Circuit Repair and Cleaning Overall Length 11 1/4 in Product Type Desoldering Pump

Ulasan Produk

Tidak ada ulasan

Halaman Terkait