TECHSPRAY Desoldering Braid

Sebelum PPN:
Rp1.199.900 - Rp2.399.900
Spesifikasi
UNSPSC23171527

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
No-clean flux desoldering braids wick away excess solder and leave no residue. These desoldering braids are often used where cleaning is not practical or not possible.
Feature
Desoldering Braid Braid Number 2 Braid Width 0.055 in Spool Length 100 ft Color Yellow Lead Content Lead-Free Bobbin Type Standard Flux Type No-Clean Flux Classification REL0 Features Cleanest Wick - Clear Non-Reactive Residues No-Clean Flux Coated Braid Will Not Leave Ionic Residue Avoid Dendrite Failure Manufacturer Series Name No-Clean Standards IPC J-STD-004 MIL-F-14256 NASA NHB 5300 4 (34-1) NASA NPC 200-4 NASA SP5002

Ulasan Produk

Tidak ada ulasan