SAKRETE Crack Filler for Concrete & Asphalt Repair (Pengisi Celah Beton & Aspal)

Sebelum PPN:
Rp469.900 - Rp1.799.900
Spesifikasi
UNSPSC30111601
Base MaterialLimestone Asphalt Mix
Container TypeBottle
Cure typeAmbient
Flash PointNon-Combustible
Maximum Crack Width1/4
Maximum Thickness (in)1
Patching and Repairing PropertiesTextured
Product FormPaste
Resistance PropertiesMoisture Resistant

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These general purpose crack fillers pour into small gaps in concrete and asphalt surfaces that experience minimal movement to help prevent further damage from wear and water exposure. These fillers are liquid and self leveling, limiting the need for tools to apply the fillers. They are often used on sidewalks, patios, garages, and driveways to extend the working life of paved surfaces.
Feature
Crack Filler Product Type Crack Filler Base Material Limestone Asphalt Mix Cure Type Ambient Patching and Repairing Properties Textured Resistance Properties Moisture Resistant Product Form Paste Container Size 128 oz Container Type Bottle Coverage 160 sq ft @ 1/4 in Full Cure Time 5 day Maximum Crack Width 1/4 in Maximum Thickness 1 in Minimum Thickness 1/8 in Maximum Traffic Hours 5 day Working Time 1 hr Application Crack Filler Color Black For Use On Surface Material Asphalt

Ulasan Produk

Tidak ada ulasan