PC-UNIVERSAL GLUE Construction Adhesive (Lem Konstruksi Interior)

Sebelum PPN:
Rp289.900
Spesifikasi
UNSPSC31201610
Adhesive ColorWhite
Application MethodBrush On; Roll On
Chemical BasePolyvinyl Acetate Emulsion
Container Size (fl oz)10.3
Container TypeCartridge
FeaturesDries Clear; Eco-Friendly; Non-Foaming; Non-Toxic
Finishing FeaturesPaintable
Full Cure Time (hour)24
Interior/ExteriorInterior Only
Low OdorNo
Materials BondedGlass; Metal; Wood
Primary ApplicationsGeneral Purpose
VOC Content Weight (g/L)0
Water ResistanceWater-Resistant
Working Time (minute)10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Construction Adhesive Adhesive Color White Application Method Brush On Roll On Chemical Base Polyvinyl Acetate Emulsion Container Size 10.3 fl oz Container Type Cartridge Features Dries Clear Eco-Friendly Non-Foaming Non-Toxic Finishing Features Paintable Interior/Exterior Interior Only Working Time 10 min Water Resistance Water-Resistant VOC Content Weight 0 g/L Low Odor No Materials Bonded Glass Metal Wood

Ulasan Produk

Tidak ada ulasan