PERMA-PATCH Cold Patch for Pothole Repair (Tambal Beton & Aspal)

Sebelum PPN:
Rp1.099.900 - Rp1.399.900
Spesifikasi
UNSPSC31201606
Base MaterialLimestone Asphalt Mix
ColorBlack
Container TypePail
Cure typePressure
Flash Point Temperature (°F)400
For Use on Surface MaterialAsphalt; Concrete; Steel; Wood
Maximum Application Temperature (°F)100
Minimum Application Temperature (°F)0
Minimum Thickness1/4
Product FormSolid
StandardsDOT Approved
VOC Content (g/L)0
VOC Content Weight Percentage (%)0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ready-to-use cold-patch products pour into a cleaned-out pothole in asphalt or concrete pavement. This asphalt-based substance requires no heat or mixing before use. Binding is activated by pressure using a tamper or roller.
Feature
Cold Patch Product Type Cold Patch Base Material Limestone Asphalt Mix Cure Type Pressure Resistance Properties High Temperature Resistant Product Form Solid Container Size 50 lb Container Type Pail Coverage 5 sq ft @ 1 in Maximum Crack Width Not Applicable Maximum Thickness Not Applicable Minimum Thickness 1/4 in Maximum Traffic Hours Not Applicable Application Road Repair Color Black For Use On Surface Material Asphalt Concrete Steel Wood Standards DOT Approved

Ulasan Produk

Tidak ada ulasan

Halaman Terkait