AQUAPHALT Cold Patch for Pothole Repair (Tambal Beton & Aspal)

Sebelum PPN:
Rp2.199.900
Spesifikasi
UNSPSC31160000
Base MaterialPlant-Based Asphalt Mix
ColorBlack
Container Size (lbs)50
Container TypePail
Cure typeWater
For Use on Surface MaterialAsphalt
Full Cure Time (day)1
Manufacturer Part NumberAquaphalt 6.0
Maximum Traffic Hour (hour)15 mins
Product FormSemi-Solid
Series6
StandardsAASHTO R-68; AASHTO T-11; AASHTO T-209 Method A; AASHTO T-245; AASHTO T-30; AASHTO T-308; AASHTO TP-43; ASTM C-117
VOC Content (g/L)0
VOC Content Weight Percentage (%)0
Working Time (minute)15

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Cold-patch mixtures are poured into a cleaned pothole and saturated with water before it is pressed or rolled. This granite aggregate mixture has a plant-based binder that is activated with water and forms a hard surface.
Feature
Asphalt and Concrete Patch Product Type Cold Patch Base Material Plant-Based Asphalt Mix Cure Type Water Patching and Repairing Properties Flexible Product Form Semi-Solid Container Size 50 lb Container Type Pail Full Cure Time 1 day Maximum Traffic Hours 15 mins Working Time 15 min Application Pot Hole Repair Color Black For Use On Surface Material Asphalt Standards AASHTO R-68 AASHTO T-11 AASHTO T-209 Method A AASHTO T-245 AASHTO T-30 AASHTO T-308 AASHTO TP-43 ASTM C-117

Ulasan Produk

Tidak ada ulasan