KOOL SEAL Cleaner & Sealcoating for Concrete & Asphalt (Pembersih & Pelapis untuk Beton & Aspal)

Sebelum PPN:
Rp2.799.900 - Rp3.499.900
Spesifikasi
UNSPSC12163501
ApplicationRoller Sealing, Squeegee Sealing
Base MaterialAsphalt-Emulsion
ColorBlack
Container Size (gal)5
Container TypePail
Coverage Area (ft²)100
Flash Point Temperature (°F)199
For Use on Surface MaterialAsphalt
Full Cure Time (day)1
Maximum Application Temperature (°F)80
Minimum Application Temperature (°F)65
ProductAsphalt Sealer
Resistance PropertiesHigh Temperature Resistant; Low Temperature Resistant; Water Resistant
VOC Content Weight (g/L)50
Working Time (hour)4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Asphalt sealcoating protects paved surfaces of asphalt such as driveways, paths, and parking lots from grease and oil stains, harsh automotive fluids, de-icing salts, and general weathering. These sealant mixtures can be applied manually with a wide roller, brush, or squeegee.
Feature
Asphalt Sealer Product Type Asphalt Sealer Coverage 100 sq ft Container Size 5 gal Container Type Pail Working Time 4 hr Full Cure Time 1 day Color Black Application Roller Sealing Squeegee Sealing Base Material Asphalt-Emulsion Resistance Properties High Temperature Resistant Low Temperature Resistant Water Resistant Flash Point 199 Degrees F For Use On Surface Material Asphalt Maximum Application Temperature 80 Degrees F Minimum Application Temperature 65 Degrees F

Ulasan Produk

Tidak ada ulasan