MASTER APPLIANCE Butane Torch Kit

Sebelum PPN:
Rp1.199.900 - Rp1.899.900
Spesifikasi
Fuel Tank Capacity (fl oz)0.625
Ignition TypeSelf-Igniting
Maximum Torch Temperature (°F)2500
Product TypeButane Torch Kit
Run Time (minute)120
Tool Length (in)1.3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These 2-in-1 tabletop torches produce an adjustable open flame. When paired with compatible tips they can also be used as a hot-air flameless heating tool. They have a pistol-style grip and a tabletop stand that allows for hands-free operation. Typical uses include hot air and heat-shrink wrapping applications, melting plastic, and heating materials.
Feature
Microtorch Ignition Type Self-Igniting Flame Adjustment Broad to Pinpoint Tool Functions Flameless Heat Tool Torch Series Microtorch MT-51 Tip Type Heat Shrink Hot Air Run Time 120 min Maximum Torch Temperature 2 500 Degrees F Maximum Hot Air Tip Temperature 932 Degrees F Includes Built in Refillable Fuel Tank and Hands Free Lock Hot Air Tip and Heat Shrink Attachment Tip Manufacturer Part Number 35387 35394

Ulasan Produk

Tidak ada ulasan