MASTER APPLIANCE Butane Torch

Sebelum PPN:
Rp679.900 - Rp1.599.900
Spesifikasi
UNSPSC23171517
Flame AdjustmentAdjustable Temperature
Ignition TypeSelf-Igniting
Maximum Torch Temperature (°F)2500
Product TypeButane Torch

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These 3-in-1 tabletop torches produce an adjustable open flame. When paired with compatible tips they can also be used as a soldering iron and hot-air flameless heating tool. They have a pistol-style grip and a tabletop stand that allows for hands-free operation. Typical uses include melting plastic, heat shrinking, soldering and desoldering, and general heating of parts.
Feature
Trigger Torch Ignition Type Self-Igniting Flame Adjustment Adjustable Temperature Tool Functions Flameless Heat Tool Soldering Iron Torch Series Triggertorch MT-76 Maximum Solder Tip Temperature 752 Degrees F Tip Type Conical Hot Air Run Time 120 min Maximum Torch Temperature 2 500 Degrees F Maximum Hot Air Tip Temperature 932 Degrees F Includes Removable Base Tip Manufacturer Part Number 35386 35387

Ulasan Produk

Tidak ada ulasan

Halaman Terkait