EXTRACT-ALL Benchtop Soldering Fume Extractor

Sebelum PPN:
Rp42.999.900
Spesifikasi
UNSPSC40161602
Air Flow (Maximum) (cfm)350
Air Flow (Minimum) (cfm)50
Compatible Filter Manufacturer Part NumberF-981-1F-981-2AF-981-3F-981-4AF-981-5ARF-981-1RF-981-5
Current (A)2.8
Extraction Arm MaterialPolypropylene
Extraction Hose Diameter (in)3
Extraction Hose Length (ft)4.4
Frequency (Hz)60
Housing ColorWhite
Housing Depth (in)19.5
Housing FinishPolyurethane Powder Coated
Housing MaterialSteel
Includes(2) Sets of Mounting BracketsInlet Cap to Close Off Inlet for Single Arm UsePower Cord with Plug
Includes Extraction ArmYes
Input Voltage (VAC)120
Manufacturer Part NumberS-981-2B
Motor Horsepower (Maximum) (hp)1/8
Mounting LocationWall
Number of Extraction Arms2
PhaseSingle
Power Consumption (W)350
Power SourceCorded
Sound Level (dB)68
StandardsCE; OSHA; UL
Weight (lbs)30

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These benchtop soldering-fume extractors have two articulating arms to remove fumes from two workstations. The articulating arms can be positioned individually around one or two workpieces. Extractors filter contaminated air and return clean air to the workspace, eliminating the need for venting to an outside space.
Feature
Benchtop Fume Extractor Maximum Air Flow 350 cfm Minimum Air Flow 50 cfm Extraction Arm Diameter 3 in Extraction Arm Length (Maximum) 4.4 ft Power Consumption 350 W Sound Level 68 dB Input Voltage 120V AC Motor Horsepower (Maximum) 1/8 hp Compatible Filter Manufacturer Part Number F-981-1 F-981-2A F-981-3 F-981-4A F-981-5A RF-981-1 RF-981-5 Current 2.8 A Extraction Arm Material Polypropylene Frequency 60 Hz Housing Color White Housing Depth 19.5 in

Ulasan Produk

Tidak ada ulasan