AMERICAN TORCH TIP ATTC MIG Welding Contact Tip (Tip Kontak)

Sebelum PPN:
Rp449.900 - Rp689.900
Spesifikasi
UNSPSC23171535
Compatible with BrandBinzel
Connection Thread SizeM8
Connection TypeThreaded
Contact Tip Series140
For Gas Diffuser Number014-0021; 018-0004
For MIG Gun ModelBinzel No. 36
For MIG Gun SeriesBinzel No. 36
For Nozzle Series145
ProcessMIG Welding (GMAW)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Contact Tip Compatible with Brand Binzel Series 140 Compatible with Model Binzel No 36 Compatible with Series Binzel No 36 Duty Rating Heavy Duty Maximum Wire Diameter 0.045 in Connection Type Threaded For Nozzle Series 145 For Gas Diffuser Number 014-0021 018-0004 Welding Processes MIG Welding (GMAW) Connection Thread Size M8 Inside Diameter 0.05 in Package Quantity 10

Ulasan Produk

Tidak ada ulasan

Halaman Terkait