TURBOTORCH Air-Acetylene Torch Kit (Perangkat Las)

Sebelum PPN:
Rp6.199.900
Spesifikasi
UNSPSC23171538
Compatible Fuel Cylinder SizeB
Flame TypeSoft
Hose Fitting SizeA
Hose Length (ft)12
Ignition TypeExternal Lighter
Included Torch TipS-4
Manufacturer Part Number0386-0090
Maximum Silver Braze Diameter1/2
Maximum Soft Solder Diameter (in)1
Product TypeTorch Kit
Regulator CGA NumberCGA-520
SeriesSof-Flame
Silver Braze Size (Minimum)1/8
Soft Solder Size (Minimum)1/2
Tip Connection TypeThreaded

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These soft-flame torch kits produce a flame that's easier to control than a swirl flame. These kits are commonly used in brazing, soldering, and heating applications in hard-to-reach areas. These kits have a CGA-520 regulator that connects to a "B"-type cylinder.
Feature
Air/Acetylene Kit Flame Type Soft Compatible Fuel Cylinder Size B Included Acetylene Regulator CGA Number CGA-520 Ignition Type External Lighter Tip Manufacturer Part Number S-4 Soft Solder Size (Maximum) 1 in Soft Solder Size (Minimum) 1/2 in Silver Braze Size (Maximum) 1/2 in Silver Braze Size (Minimum) 1/8 in Connection Type Threaded Kit Series Sof-Flame Includes AH-12 Hose Gauge Guard Included Torch Handle Manufacturer Part Number WA-400

Ulasan Produk

Tidak ada ulasan