SMITH EQUIPMENT Air-Acetylene Torch Kit (Set Blender Las)

Sebelum PPN:
Rp14.999.900
Spesifikasi
UNSPSC23171535
Compatible Fuel Cylinder SizeB
Flame TypeSoft
Hose Fitting SizeB
Hose Length (ft)12.5
Ignition TypeExternal Lighter
Included Torch TipNE180-1NE180-2NE180-3
Manufacturer Part NumberNE835A
Maximum Soft Solder Diameter (in)2
Product TypeTorch Kit
Regulator CGA NumberCGA-520
SeriesHandi-Heet
Soft Solder Size (Minimum)3/8
Tip Connection TypeThreaded

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These soft-flame torch kits produce a flame that's easier to control than a swirl flame. These kits are commonly used in brazing, soldering, and heating applications in hard-to-reach areas. These kits have a CGA-520 regulator that connects to a "B"-type cylinder.
Feature
Acetylene Air Outfit Flame Type Soft Compatible Fuel Cylinder Size B Included Acetylene Regulator CGA Number CGA-520 Ignition Type External Lighter Tip Manufacturer Part Number NE180-1 NE180-2 NE180-3 Soft Solder Size (Maximum) 2 in Soft Solder Size (Minimum) 3/8 in Connection Type Threaded Kit Series Handi-Heet Includes RL121 R Grade Hose Included Torch Handle Manufacturer Part Number NE180A Included Acetylene Regulator Manufacturer Model Number 30-15-520

Ulasan Produk

Tidak ada ulasan