UNIWELD Air-Acetylene Threaded Torch Tip

Sebelum PPN:
Rp3.599.900
Spesifikasi
UNSPSC23171535
Compatible Torch ModelTH3; TH5; TH9
Connection TypeThreaded
Flame TypeSoft
Ignition TypeExternal Lighter
Manufacturer Part NumberKSF
Maximum Silver Braze Diameter1/8
Maximum Soft Solder Diameter3/8
Silver Braze Size (Minimum)1/16
Soft Solder Size (Minimum)1/16
Tip Model NumberS21; S22; S24; S25; S26; S27
Tip SeriesSoft Flame
Tip SizeS21S22S24S25S26S27

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These tips provide precise control of flames for use on joints by walls or in areas that are hard to access. These replacement tips are compatible Uniweld Soft-Flame series torches.
Feature
Screw Connect Soft Flame Tip Set Flame Type Soft Connection Type Threaded Ignition Type External Lighter Tip Manufacturer Model Number S21 S22 S24 S25 S26 S27 Tip Size S21 S22 S24 S25 S26 S27 Compatible Torch Manufacturer Part Number TH3 TH5 TH9 Soft Solder Size (Minimum) 1/16 in Soft Solder Size (Maximum) 3/8 in Silver Braze Size (Minimum) 1/16 in Silver Braze Size (Maximum) 1/8 in Product Type Torch Tip Set Tip Series Soft Flame Application Brazing Soldering

Ulasan Produk

Tidak ada ulasan