TURBOTORCH Air-Acetylene Quck Conect Torch Tip

Sebelum PPN:
Rp3.899.900 - Rp5.199.900
Spesifikasi
UNSPSC23171535
Compatible Torch ModelG-4; PLF-A5
Connection TypeQuick Connect
Flame TypeSwirl
Ignition TypeTrigger-Start
Tip SeriesExtreme

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These tips have a wraparound swirl flame that heats target areas evenly and remains stable in windy conditions. These replacement tips are compatible with Turbotorch Extreme series torches.
Feature
Soldering/Brazing Tip Flame Type Swirl Connection Type Quick Connect Ignition Type Trigger-Start Tip Manufacturer Model Number PL-12A Tip Size 3/8 in Compatible Torch Manufacturer Part Number G-4 PLF-A5 Soft Solder Size (Minimum) 2 in Soft Solder Size (Maximum) 4 in Silver Braze Size (Minimum) 1 in Silver Braze Size (Maximum) 2 in Product Type Torch Tip Tip Series Extreme Application Brazing Soldering Fuel Flow Rate 0.27 cmh Fuel Pressure Rating 14 psig

Ulasan Produk

Tidak ada ulasan