MAG-MATE Adjustable-Angle Welding Square Magnet

Sebelum PPN:
Rp649.900
Spesifikasi
UNSPSC27112109
Center Hole Diameter5/16
ColorSilver
FeaturesFor Welders that Need Fast Set-Up and Accurate Holding of Steel at Multiple Angles; Hold Work Pieces at Multiple Angles; Plated Steel Poles Reduce Rust
Housing MaterialSteel
IncludesLarge Finger Hole
Magnet MaterialCeramic
Manufacturer Part NumberWS302
Maximum Pull (lbs)120
Overall Height (in)3.8
Overall Length (in)7.6
Overall Width (in)7.6
Plate Thickness (in)1.38
Positioner TypeMagnetic Welding Square
Positioning Angles (Maximum) (°)180
Positioning Angles (Minimum) (°)30
Stability Temperature (°F)300
Switchable On/OffNot Switchable

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These welding magnets have two independent magnets that rotate to the required angle and lock into place to hold two workpieces securely for accurate welds.
Feature
Magnetic Welding Square Switchable On/Off Not Switchable Positioning Angles (Maximum) 180 Degrees Positioning Angles (Minimum) 30 Degrees Maximum Pull 120 lb Overall Length 7.6 in Overall Width 7.6 in Overall Height 3.8 in Center Hole Diameter 5/16 in Features For Welders that Need Fast Set-Up and Accurate Holding of Steel at Multiple Angles Hold Work Pieces at Multiple Angles Plated Steel Poles Reduce Rust Housing Material Steel Includes Large Finger Hole Magnet Material Ceramic

Ulasan Produk

Tidak ada ulasan