DAP Accessories for Caulk Gun (Aksesori Tembakan Sealant)

Sebelum PPN:
Rp449.900
Spesifikasi
UNSPSC27112906
Barrel MaterialsPlastic
ColorBlue
Includes(3) Caulk Caps; (3) Sealing Tools; Caulk Removing Tool; Extension Nozzle
Manufacturer Part Number9125
Overall Length4-1/2
Overall Width1-1/4
ProductFinishing Tool
SeriesPro Caulk

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Finishing tools are used immediately after caulk and sealant is applied to refine the application and improve the appearance. These small, manual tools smooth over the bead to form it into place and pull away excess caulk.
Feature
Finishing Tool Product Type Finishing Tool For Container Size Not Applicable For Container Type Not Applicable Material Plastic Color Yellow Includes Caulk Cap Overall Length 3 in Overall Width 1 1/2 in

Ulasan Produk

Tidak ada ulasan