Sebelum PPN:
Rp899.900 - Rp3.099.900
Spesifikasi
UNSPSC55121710
ADA CompliantNo
Holes on 1 in. CentersYes
Includes Cross-BracesNo
Indoor/Outdoor UsageOutdoor
MUTCD CodeR1-2
MUTCD Compliant SignYes
Material PropertiesRoll Up
Mounting Hole Dia. (inch)0.375
Number of Printed Sides1
Printed LanguageEnglish
Protective CoatingClear Film Laminate
Sign Background ColorRed; White
Sign HeaderNo Header
Sign LegendYield
Sign Legend StyleSymbol; Text
Sign Legend Text ColorRed
Sign MaterialAluminium
Sign Mounting Hardware IncludedNo
Sign Mounting StyleMounting Holes
Sign ShapeTriangle
StandardsMeets & Exceeds Federal Minimum Reflectivity Guidelines
State Specific SignNo
Thickness (inch)0.08
UV ResistantYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
D9794 Yield Traffic Sign Height 24 in Width 24 in Sign Material Aluminum Sign Mounting Style Mounting Holes Printed Language English Sign Shape Triangle

Ulasan Produk

Tidak ada ulasan