CARHARTT Work Belt & Suspender (Ikat Pinggang)

Sebelum PPN:
Rp949.900
Spesifikasi
UNSPSC53102501
Adjustment TypeBuckle
Buckle MaterialZinc Alloy
ReversableNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Belts fit around the waist to keep clothing secure and provide a place for workers to carry small tools such as multitools.
Feature
Carhartt Classic Buckle Belt Style Classic Buckle Belt Adjustment Type Buckle Belt Material Full Grain Bridle Leather Buckle Material Zinc Alloy Width 1 1/2 in Overall Length 44 in Maximum Waist Size 40 in Color Brown Reversable No Buckle Design Harness Buckle Buckle Finish Nickler Roller Features Removable Buckle Material Style Solid Minimum Waist Size 38 in

Ulasan Produk

Tidak ada ulasan