STRANCO INC Wet & Slippery Floor Sign

Sebelum PPN:
Rp249.900 - Rp259.900
Spesifikasi
UNSPSC55121704
ANSI 969 CompliantNo
Abrasion ResistantYes
Adhesive StylePermanent
Adhesive TypeAcrylic
Anti-Slip SurfaceYes
Chemical ResistantYes
Corrosion ResistantYes
Glow In The DarkNo
Graffiti ResistantNo
Material PropertiesFlexible
Metal DetectableNo
Minimum Application Temperature (°F)50
Mirror PrintNo
Number of Printed Sides1
Outdoor Life ExpectancyNot Outdoor Rated
Printed LanguageEnglish
Product TypeAdhesive Floor Sign
Protective CoatingVelvet Finish Laminate
Retroreflective GradeNot Retroreflective
Service Temperature Range (°F)-40 to 176
Sign FormatOther Format
Sign HeaderNo Header
Sign LegendSlippery When Wet
Sign Legend Background ColorYellow
Sign Legend StyleSymbol and Text
Sign Legend Text ColorBlack
Sign MaterialVinyl
Sign Mounting LocationFloor
Sign Mounting StyleAdhesive
Sign ShapeCircle
Sign Subject MatterFacility Safety
Sign TopicPedestrian Safety
StandardsANSI Z535, OSHA 29 CFR 1910.145
Thickness (inch)0.012
UV ResistantYes
Write on SurfaceNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Anti-Slip Floor Sign Circle Number of Printed Sides 1 English Sign Format Other Format Sign Legend Slippery When Wet Sign Legend Background Color Yellow Sign Legend Style Symbol and Text Sign Legend Character Height 1 5/8 in

Ulasan Produk

Tidak ada ulasan