SPILL MAGIC Wet & Slippery Floor Sign

Sebelum PPN:
Rp679.900
Spesifikasi
UNSPSC55121704
Abrasion ResistantNo
Chemical ResistantNo
Corrosion ResistantYes
Depth (inch)3
FeaturesCollapsible, Water Resistant, Hook-in-Loop Strap, Wall-Mounted Storage Sleeve
Glow In The DarkNo
Graffiti ResistantNo
Height (inch)32-3/4
IncludesWallmountable Sleeve
Includes Floor Sign HolderYes
Material Special PropertiesNo Special Properties
Mirror PrintNo
Number of Printed Sides3
Printed LanguageEnglish; French; Spanish
Product TypePop Up Safety Cone
Protective CoatingNo Protective Coating
Retroreflective GradeNot Retroreflective
Sign Background ColorYellow
Sign FormatANSI/OSHA Format
Sign HeaderCaution
Sign Header -Back SideWet Floor
Sign Header Background Color - Back SideYellow
Sign Header Style - Back SideSymbol and Text
Sign Header Text Color - Back SideBlack
Sign LegendCaution Wet Floor
Sign Legend - Back SideCaution Wet Floor
Sign Legend Background ColorYellow
Sign Legend Background Color - Back SideYellow
Sign Legend StyleText
Sign Legend Style - Back SideText
Sign Legend Text Color - Back SideBlack
Sign MaterialNylon
Sign Subject MatterCaution
Sign TopicWet Floor
Width (inch)3
Write on SurfaceNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These pendant-controlled cable hoists have hardwired controllers that can't be misplaced or run out of battery power. Pendant controllers guide hoists to lift, lower, and position loads.
Feature
Safety Cone Number of Printed Sides 3 Printed Language English French Spanish Sign Header Caution Sign Legend Caution Wet Floor Mirror Print No

Ulasan Produk

Tidak ada ulasan