HOSPITALITY 1 SOURCE Wet & Slippery Floor Sign

Sebelum PPN:
Rp3.499.900
Spesifikasi
UNSPSC55121704
Abrasion ResistantYes
Chemical ResistantYes
Corrosion ResistantYes
Depth (inch)13-1/2
Glow In The DarkNo
Height (inch)24
Includes Floor Sign HolderNo
Material Special PropertiesNo Special Properties
Mirror PrintNo
Number of Printed Sides2
Printed LanguageEnglish; Spanish
Product TypeA-Frame Sign
Protective CoatingNo Protective Coating
Sign Background ColorWalnut
Sign FormatOther Format
Sign HeaderWet Floor
Sign Header -Back SideWet Floor
Sign Header Background Color - Back SideGrey
Sign Header Style - Back SideText
Sign Header Text Color - Back SideBlack
Sign LegendCaution Wet Floor
Sign Legend - Back SideCaution Wet Floor
Sign Legend Background ColorBlack
Sign Legend Background Color - Back SideBlack
Sign Legend StyleSymbol and Text
Sign Legend Style - Back SideSymbol and Text
Sign Legend Text Color - Back SideGrey
Sign MaterialWood
Sign Subject MatterAccident Prevention
Sign TopicWet Floor
UV ResistantNo
Width (inch)14
Write on SurfaceNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
A-Frame Number of Printed Sides 2 Printed Language English Spanish Sign Header Wet Floor Sign Legend Caution Wet Floor Mirror Print No

Ulasan Produk

Tidak ada ulasan