HD SALES Wet & Slippery Floor Sign

Sebelum PPN:
Rp1.099.900
Spesifikasi
UNSPSC55121704
Abrasion ResistantNo
Average Outdoor Durability (year)2 to 3
Chemical ResistantNo
Corrosion ResistantNo
Depth (inch)15
Glow In The DarkNo
Graffiti ResistantNo
Height (inch)36
Material Special PropertiesNo Special Properties
Mirror PrintNo
Number of Printed Sides4
Printed LanguageEnglish; Spanish
Product TypeFolding Safety Cone Sign
Protective CoatingNo Protective Coating
Retroreflective GradeNot Retroreflective
Sign Background ColorYellow
Sign FormatANSI/OSHA Format
Sign HeaderCaution/Cuidado
Sign LegendWet Floor, Piso Mojado
Sign Legend Background ColorYellow
Sign Legend StyleSymbol and Text
Sign Legend Text ColorYellow
Sign MaterialNylon
Sign Subject MatterAccident Prevention
Sign TopicPrevention
StandardsOSHA 1910.145
UV ResistantNo
Width (inch)15
Write on SurfaceNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Folding Safety Cone Number of Printed Sides 4 Printed Language English Spanish Sign Header Caution/Cuidado Sign Legend Wet Floor Piso Mojado Mirror Print No

Ulasan Produk

Tidak ada ulasan