BRADY Wet & Slippery Floor Sign (Tanda Pencegahan Bahaya)

Sebelum PPN:
Rp93.900
Spesifikasi
UNSPSC55121704
ADA CompliantNo
ANSI 969 CompliantNo
Abrasion ResistantYes
Adhesive StylePermanent
Adhesive TypeAcrylic
Anti-Slip SurfaceNo
Average Outdoor Durability (year)5 to 8
Chemical ResistantYes
Corrosion ResistantNo
Depth (inch)7/200
Glow In The DarkNo
Graffiti ResistantNo
Height (inch)3-1/2
Includes Mounting HardwareNo
Material PropertiesFlexible
Metal DetectableNo
Minimum Application Temperature (°F)0 (zero)
Mirror PrintNo
Mounting PatternNo Mounting Holes
Number of Printed Sides1
Outdoor Life Expectancy (year)5 to 8
Package Quantity1
Printed LanguageEnglish
Product TypeWall Mount Sign
Protective CoatingClear Film Laminate
Retroreflective GradeNot Retroreflective
Service Temperature Range (°F)-40 to 230
Sign HeaderCaution
Sign Header Background ColorBlack
Sign Header Text ColorYellow
Sign LegendFLOOR SLIPPERY WHEN WET
Sign Legend StyleSymbol and Text
Sign MaterialPolyester
Sign Mounting LocationPost; Wall
Sign Mounting StyleAdhesive
Sign ShapeHorizontal Rectangle
Sign Subject MatterMachine and Operational
StandardsANSI Z53.1-1967
State Specific SignNo
Thickness (inch)0.01
UV ResistantNo
Width (inch)5
Write on SurfaceNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Label Horizontal Rectangle Number of Printed Sides 1 English Sign Legend FLOOR SLIPPERY WHEN WET Sign Legend Style Symbol and Text

Ulasan Produk

Tidak ada ulasan