ZING Weapon & Intoxicating Or Illegal Substance Restriction Sign

Sebelum PPN:
Rp269.900
Spesifikasi
UNSPSC55121606
ADA CompliantNo
ANSI 969 CompliantNo
Adhesive StylePermanent
Adhesive TypeAcrylic
Anti-Slip SurfaceNo
Corrosion ResistantYes
Depth (inch)1/40
Glow In The DarkNo
Graffiti ResistantNo
IncludesAdhesive Strips
Includes Mounting HardwareYes
Material PropertiesFlexible
Maximum Viewing Distance Favorable Conditions (ft)100
Maximum Viewing Distance Unfavorable Conditions (ft)50
Metal DetectableNo
Minimum Application Temperature (°F)40
Mirror PrintNo
Mounting PatternNo Mounting Holes
Number of Printed Sides1
OSHA RegulationsOSHA 1910.145
Outdoor Life Expectancy (year)3
Package Quantity2
Printed LanguageEnglish
Protective CoatingClear Liquid Laminate
Retroreflective GradeNot Retroreflective
Sign HeaderNo Header
Sign Legend Background ColorWhite
Sign Legend Character Height (inch)7/8
Sign Legend StyleSymbol and Text
Sign Mounting LocationWall
Sign Mounting StyleAdhesive
State Specific SignNo
Thickness (inch)0.025
Write on SurfaceNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Security Labels Vertical Rectangle Number of Printed Sides 1 English Sign Legend No Firearms Allowed On This Property/Prohibido Portar Armas De Fuego En Esta Propiedad Sign Legend Background Color White Sign Legend Style Symbol and Text Sign Legend Character Height 7/8 in Package Quantity 2

Ulasan Produk

Tidak ada ulasan