VIDEO MOUNT PRODUCTS Video Surveillance Enclosure

Sebelum PPN:
Rp8.899.900 - Rp9.899.900
Spesifikasi
UNSPSC45111802
ColorBlack
Compatible Surveillance EquipmentDigital Video Recorder
Compatible with SeriesUniversal

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These enclosures house and protect monitors, TV recorders, and other surveillance equipment. They are often used with cameras and mounted to roofs and walls.
Feature
DVR Lockbox Overall Height 8 in Compatible Surveillance Equipment Digital Video Recorder Overall Depth 21 in Overall Width 21 in Mounting Location Surface Wall Compatible with Grainger Part Number 18C880 Compatible with Series Universal Includes Fan Color Black Features Interlocking Lift Off Lid Key Locked Hinged Front Door Resistance Properties Antistatic

Ulasan Produk

Tidak ada ulasan