LYLE Type 3 Object Marker

Sebelum PPN:
Rp239.900 - Rp1.099.900
Spesifikasi
UNSPSC55121710
ADA CompliantNo
Average Outdoor Durability (year)5 to 8
Holes on 1 in. CentersYes
Includes Cross-BracesNo
Indoor/Outdoor UsageOutdoor
MUTCD Compliant SignYes
MUTCD Sign DescriptionClearance Marker
Material PropertiesRoll Up
Mounting Hole Dia. (inch)0.375
Number of Printed Sides1
Printed LanguageNo Text
Protective CoatingClear Film Laminate
Retroreflective GradeHigh Intensity Prismatic
Sign Background ColorYellow
Sign HeaderNo Header
Sign Legend Text ColorBlack
Sign MaterialAluminium
Sign Mounting Hardware IncludedNo
Sign Mounting StyleMounting Holes
Sign ShapeVertical Rectangle
StandardsMeets & Exceeds Federal Minimum Reflectivity Guidelines
State Specific SignNo
UV ResistantYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Aerosol can recycling systems connect to the holes in the top of a standard 55-gallon drum to safely depressurize and drain the contents from aerosol cans. They include the can piercing and draining assembly and a separate filter installed on the vent hole to capture airborne volatile organic compounds (VOCs) and propellants as they empty from the can.
Feature
Clearance Marker Traffic Sign Height 12 in Width 6 in Sign Material Aluminum Sign Mounting Style Mounting Holes Printed Language No Text Sign Shape Vertical Rectangle

Ulasan Produk

Tidak ada ulasan